Robot spindle PGAS 3/370 RS LL anti-clockwise rotation 37,000 RPM/320 watts

Article no.: 4007220234051
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220234051
EAN / GTIN 4007220234051
Manufacturer number 80115013

Description

Description:

PFERD robot spindles are manufactured according to the most stringent quality criteria and the latest technological standards, and are ideal for stationary applications in robot cells and machine tools and for installation in transfer lines. Whether you have a general or a specialized application, the comprehensive PFERD range offers the ideal combination of innovative tools and powerful, durable robot spindles – all from a single source. The exhaust air flow of the air grinder is at the back. The robot spindle is characterized by its very high concentricity in continuous use. It has a stainless steel collet mounting. Quick coupling, 6 mm collet, 2 keys EM size 14 mm.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 320 Watt
  • Rotational speed: 37000 RPM
  • Collet group: 21
  • Width, metric: 30 mm
  • Rotational direction: Anti-clockwise rotation
  • Air supply hose outer dia.: 8 mm
  • Air consumption, at idle: 0.8 m³/min
  • Air consumption, under load: 0.6 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 156 mm
  • Number of oil drops [min]: 2 Tropfen
  • Net weight: 0.456 kg
  • Air supply hose internal dia.: 6 mm
  • Exhaust direction: rear
  • Height: 30 mm

Advantage:

  • No dust turbulence on the workpiece side.
  • Double spindle bearing for a longer tool life.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart