scratch brush curved HBG 1 row steel wire dia. 0.30

Article no.: 4007220233962
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 4007220233962
EAN / GTIN 4007220233962
Manufacturer number 43698001
L-Number L51510 604

Description

Description:

PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Excellent for cleaning work in hard-to-reach areas, e.g. angles, corners and pipes. Brushes with brass-plated steel wire are suited for work on surfaces and deburring. Brass-plated steel wire is less prone to corrosion. Steel wire withstands temperatures up to 300 °C.

Feature:

  • Number, rows: 1
  • Mounting system: Manual use
  • Dia. filament material: 0.3 mm
  • Filament material: Steel wire (ST)
  • Length, filament: 25 mm
  • Length, total: 265 mm

Advantage:

  • Long tool life through use of PFERD special wire.

Application:

  • Applications: Cleaning; Derusting; Removing oxide layers; Paint stripping; Roughening; Work on weld seams
  • Drive types: Manual application

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart