Electric straight grinder EGER 8/90 230 volts 9,000 RPM/710 watts

Article no.: 4007220232040
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Straight die grinder
Nominal voltage 230 V

Identification & Classification

Article number 4007220232040
Copy
EAN / GTIN 4007220232040
Copy
Manufacturer number 4007220232040
Copy
L-Number L51050 1532
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The electric grinder has stepless rotational speed regulation. The on/off switch is lockable. 4 m power cable, 6 mm collet, 2 keys. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 710 Watt
  • Power output: 410 Watt
  • Rotational speed range, from: 2500 RPM
  • Rotational speed range, to: 9000 RPM
  • Collet group: 22
  • Voltage, from: 230 Volt
  • Width, metric: 77 mm
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 410 mm
  • Net weight: 1.8 kg
  • Height: 77 mm

Advantage:

  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • The stepless rotational speed regulation allows the use of various types of tools on one single tool drive.
  • The digital electronics enable a constant rotational speed to be maintained.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.

Note:

  • Universal motor for 1-phase alternating current.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart