Description:
Non-woven abrasives come into their own where other grinding tools reach their limits and are unable to produce the desired results. The elastic properties of the polyamide fibres and the positive effect of the non-woven abrasive give rise to outstanding, gentle finishing tools. The abrasive properties of non-woven tools are adapted to different applications and provide an excellent solution for many applications in metal working and finishing. They are also suitable for working on other hard-to-grind materials, such as ceramic, glass and plastic. Non-woven abrasives consist of polyamide fibres, synthetic resins and abrasive grain. The very loose connections between the individual fibres ensures a high level of flexibility and gives a strong spring-type effect to the non-woven material. It is flexible and supple, and leaves behind a very distinctive surface structure. The satin-finished grinding result is unique and cannot be achieved with other abrasives. The set contains POLIVLIES flap discs suitable for a selection of different applications, designed for universal use in coarse to fine grinding in industry and professional trades.
Feature:
- PFERD type: SET PVL 125 A
- Width, metric: 18 mm
- Dia. external, metric: 125 mm
Advantage:
- High economic efficiency due to high abrasive performance and long tool life.
- Creates a consistently high surface quality over the entire tool life, as new sharp abrasive is steadily released.
- Highly flexible, enabling optimal adjustment to the contour.
- For getting to know and testing the comprehensive range.
Application:
- Recommendations for use: For the best results, use at a recommended cutting speed of 30-35 m/s.
- Applications: Cleaning; Deburring; Step-by-step fine grinding; Roughening; Structuring (matt finishing, brush matting and satin finishing); Surface work; Work on weld seams
- Drive types: Angle grinder; Cordless angle grinder
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Cobalt-based alloys
- Copper
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Titanium
- Titanium alloys
- Zinc
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc
Note:
- For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.