Air-power motor PMA 10/120 HV 12,000 RPM/950 watts

Article no.: 4007220231043
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220231043
    EAN / GTIN 4007220231043
    Manufacturer number 80703150

    Description

    Description:

    The compressed-air motor has a DIN 10 connection. The exhaust air flow of the air grinder is at the back. The powerful air-power motor is suitable for rigid extensions with DIN 10 motor connection. The drive must be operated with oil and has a centrifugal governor. Suitable extensions: STV 9, STV 13, STV 20, STV 27, STV 33. 1 m exhaust hose and 2.5 m air supply hose with 1/2″ male threaded connection, 2 keys. Due to the lever valve, the drive has a dead man's switch.

    Feature:

    • Power output: 950 Watt
    • Rotational speed: 12000 RPM
    • Throttle type: Lever
    • Width, metric: 46 mm
    • Air consumption, at idle: 0.5 m³/min
    • Connection coupling [DIN]: 10
    • Air consumption, under load: 0.9 m³/min
    • Length, metric: 283 mm
    • Net weight: 1.2 kg
    • Air supply hose internal dia.: 13 mm
    • Exhaust direction: rear
    • Height: 46 mm

    Advantage:

    • Safe working using dead man's switch.
    • No dust turbulence on the workpiece side.
    • The air grinder with DIN 10 connection can be used for all manner of applications with different rigid extensions. Scan the QR code to find out more about PFERD’s range of air grinders with a DIN 10 connection.
    • Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.
    • Very powerful with a compact design.

    Note:

    • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart