Air-powered straight grinder PGAS 4/220 Z-HV 22,000 RPM/400 watts

Article no.: 4007220231005
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification & Classification

Article number 4007220231005
EAN / GTIN 4007220231005
Manufacturer number 80106005
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder has to be used with oil. Due to the lever valve, the drive has a dead man's switch. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys. Powerful with a compact design.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 400 Watt
  • Rotational speed: 22000 RPM
  • Collet group: 20
  • Throttle type: Lever
  • Width, metric: 39 mm
  • Air consumption, at idle: 0.98 m³/min
  • Air consumption, under load: 0.87 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 320 mm
  • Number of oil drops [min]: 4 Tropfen
  • Net weight: 1.221 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 39 mm

Advantage:

  • Perfect for better handling when used on hard-to-reach areas.
  • Can be guided precisely thanks to comfortable two-handed operation.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Safe working using dead man's switch.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart