Cut-off wheel metal circular saw T 350x2.8x25.4 mm Uni. Line PSF CHOP STEELOX steel/stainless steel

Article no.: 4007220230756
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circular saw blade

Identification numbers & Classifications

Article number 4007220230756
EAN / GTIN 4007220230756
Manufacturer number 69690001
L-Number L51070 409

Description

Description:

The PFERD product range offers cut-off wheels for chopsaws (CHOPSAW) in different versions and dimensions. Cut-off wheels for chopsaws are used for cutting solid material, profiles and pipes. The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Tool of hardness K, which cuts very easily, with a middle fabric for steel and stainless steel (INOX). For aggressive cutting with minimal burr formation.

Feature:

  • Maximum operating speed, max.: 80 m/s
  • RPM, max.: 4400 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 2.8 mm
  • Dia. hole: 25.4 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 350 mm

Advantage:

  • High economic efficiency due to long tool life.
  • Fast work progress thanks to good cutting performance.
  • Cutting with minimal burr formation due to less lateral friction.
  • For general cutting work.

Application:

  • Applications: Cutting; Cutting of pipes; Cutting of profiles; Cutting of solid material
  • Drive types: CHOPSAW HD up to 3 kW; Stationary machines

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Note:

  • Use only on stationary machines with an output of up to 3 kW.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart