Needle file holder type NFH 212 quick-mounting handle made of wood 92 mm for needle file dia. 3-4.5 mm (1)

Article no.: 4007220230244
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220230244
EAN / GTIN 4007220230244
Manufacturer number 12299006
L-Number L51060 517

Description

Description:

The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. PFERD offers quick-mounting handles for needle files, diamond files and smaller machinist's and precision files. They enable quick and easy clamping of files into the handle. Quick-mounting handles for needle files with 3–4.5 mm tang diameter. Practical and lightweight.

Feature:

  • PFERD type: NFH 212
  • Suitable for dia. metric: 3,0 / 3,25 / 3,5 / 3,75 mm
  • Length, total: 92 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart