Grinding wheel E 125x7.2x22.23 mm Universal Line PSF STEEL for steel

Article no.: 4007220229859
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 13.85 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 4007220229859
Copy
EAN / GTIN 4007220229859
Copy
Manufacturer number 4007220229859
Copy
L-Number L51070 378
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Grinding wheel for steel with high grinding performance and good tool life.

Feature:

  • RPM, max.: 10200 RPM
  • Shape: E / 27 / T27
  • Width, metric: 7.2 mm
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 150 mm

Advantage:

  • Fast work progress and high economic efficiency thanks to the high grinding performance.
  • Good tool life.
  • Also suitable for low-power angle grinders. Soft grinding characteristics, achieves particularly high stock removal rates even at low contact pressure.

Application:

  • Applications: Chamfering; Deburring; Grouting; Surface grinding; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Steel
    • Materials that can be worked: Cast iron; Steel

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart