wheel brush wide crimped RBU dia. 250x30xvariable hole steel wire dia. 0.20 bench grinder

Article no.: 4007220224229
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 4007220224229
EAN / GTIN 4007220224229
Manufacturer number 43740130
L-Number L51510 613

Description

Description:

Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C. Developed for general use in the workshop.

Feature:

  • Packaging: POS packaging
  • RPM, max.: 3600 RPM
  • RPM, optimum, from: 1400 RPM
  • RPM, optimum, to: 2300 RPM
  • Width, metric: 30 mm
  • Mounting system: Centre hole
  • Dia. hole included in the set: AK 32-2
  • Dia. hole, max.: 50.8 mm
  • Dia. hole: 31.8 mm
  • Dia. filament material: 0.2 mm
  • Dia. external, metric: 250 mm
  • Filament material: Steel wire (ST)
  • Grit size: No information
  • Length, filament: 46 mm

Advantage:

  • Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Long tool life through use of PFERD special wire.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds.
  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Bench grinder; Stationary machines

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Thermosetting plastics
    • Elastomers
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Wood
    • Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

Supplied with:

  • This wheel brush is supplied with adapter set AK 32-2.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart