COMBITWIST wheel brush knotted RBG dia. 355x20x50.8 mm hole steel wire dia. 0.50 mm stationary

Article no.: 4007220223758
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 4007220223758
    EAN / GTIN 4007220223758
    Manufacturer number 79182019

    Description

    Description:

    Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C. Very aggressive and robust brush that is able to withstand high mechanical loads. Suitable for all heavy-duty stationary and automated brushing, e.g. deburring work.

    Feature:

    • Number, knots: 80 Stück
    • RPM, max.: 3600 RPM
    • RPM, optimum, from: 700 RPM
    • RPM, optimum, to: 3000 RPM
    • Width, metric: 20 mm
    • Mounting system: Centre hole
    • Installation width: 19 mm
    • Dia. hole: 50.8 mm
    • Brush keyways: 12.7 x 6.4 mm
    • Dia. filament material: 0.5 mm
    • Dia. external, metric: 350 mm
    • Filament material: Steel wire (ST)
    • Length, filament: 56 mm

    Advantage:

    • Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
    • Maximum economic efficiency due to maximum tool life and stock removal rate.
    • High level of comfort thanks to smooth running with no brush recoiling.
    • Suitable for work on corners and edges as the knots are less likely to unravel.
    • Aggressive brushing effect due to the very stiff wire knots.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds.
    • Applications: Cleaning; Deburring; Derusting; Descaling; Removing oxide layers; Paint stripping; Root seam processing; Work on weld seams; Work on fillet welds
    • Drive types: Stationary machines

    Material:

    • Materials that can be worked:
      • Cast iron
      • Cast steel
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Cast iron; Cast steel; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart