Tungsten carbide high-performance burr ALLROUND cylindrical with radius end WRC dia. 10x20mm shank dia. 6mm HICOAT universal

Article no.: 4007220221938
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 4007220221938
    EAN / GTIN 4007220221938
    Manufacturer number 21001047
    L-Number L51060 592

    Description

    Description:

    High-performance cut ALLROUND with HICOAT coating HC-FEP is characterized by its high degree of hardness and wear resistance. It enables effective chip removal through improved anti-adhesion characteristics and is highly temperature-resistant. It allows for a longer tool life and use at higher cutting speeds in comparison with uncoated burrs. Cylindrical burr with radius end according to DIN 8032. Combination of cylindrical and ball-shaped geometries.

    Feature:

    • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 8000 RPM
    • RPM from, hard non-ferrous metals: 14000 RPM
    • RPM from, rust and acid-resistant steels: 14000 RPM
    • RPM from, soft non-ferrous metals: 14000 RPM
    • RPM from, steels up to 1,200 N/mm²: 14000 RPM
    • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 19000 RPM
    • RPM to, hard non-ferrous metals: 24000 RPM
    • RPM to, rust and acid-resistant steels: 19000 RPM
    • RPM to, soft non-ferrous metals: 29000 RPM
    • RPM to, steels up to 1,200 N/mm²: 29000 RPM
    • Cut: ALLROUND HC-FEP
    • Dia. external, metric: 10 mm
    • Dia. shank, metric: 6 mm
    • Length, cut: 20 mm
    • Length, total: 60 mm

    Advantage:

    • Significantly better stock removal rate than burrs with a conventional cross cut.
    • Saves time and money thanks to its very high stock removal rate on key materials.
    • Comfortable working with reduced vibration and less noise.
    • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

    Application:

    • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
    • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
    • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

    Material:

    • Materials that can be worked:
      • Case-hardened steels
      • Cast steel
      • Hard aluminium alloys
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • Steel
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels over 700 N/mm² (> 220 HB)
      • Steels up to 700 N/mm² (< 220 HB)
      • Tool steels
      • Materials that can be worked: Case-hardened steels; Cast steel; Hard aluminium alloys; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels

    Note:

    • The very high stock removal rate can cause discolouration on the shank. This does not constitute a safety risk.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart