Tungsten carbide high-performance burr STEEL tree shape with radius end KEL dia. 10x20 mm shank dia. 6 mm HICOAT for steel

Article no.: 4007220221587
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220221587
EAN / GTIN 4007220221587
Manufacturer number 21125090
L-Number L51060 480

Description

Description:

High-performance cut STEEL with HICOAT coating HC-FEP is characterized by its high degree of hardness and wear resistance. It enables effective chip removal through improved anti-adhesion characteristics and is highly temperature-resistant. It allows for a longer tool life and use at higher cutting speeds in comparison with uncoated burrs. Conical burr with round radius end according to DIN 8032.

Feature:

  • Radius corner design: 2.9 mm
  • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 14000 RPM
  • RPM from, steels up to 1,200 N/mm²: 14000 RPM
  • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 29000 RPM
  • RPM to, steels up to 1,200 N/mm²: 29000 RPM
  • Cut: STEEL HC-FEP
  • Dia. external, metric: 10 mm
  • Dia. shank, metric: 6 mm
  • Angle: 14 °
  • Length, cut: 20 mm
  • Length, total: 60 mm

Advantage:

  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hard aluminium alloys
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • White annealed cast iron (GTW, GJMW)
    • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Case-hardened steels; Cast iron; Cast steel; Cobalt-based alloys; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW)

Note:

  • The very high stock removal rate can cause discolouration on the shank. This does not constitute a safety risk.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart