Air-powered straight grinder PGAS 4/300 HV 30,000 RPM/440 watts

Article no.: 4007220221471
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification & Classification

Article number 4007220221471
EAN / GTIN 4007220221471
Manufacturer number 80106021
L-Number L51050 1820
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Without extension

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder has to be used with oil. Due to the lever valve, the drive has a dead man's switch. Powerful with a compact design. 1 m exhaust hose and 2.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 440 Watt
  • Rotational speed: 30000 RPM
  • Collet group: 20
  • Throttle type: Lever
  • Version: Without extension
  • Width, metric: 39 mm
  • Air consumption, at idle: 0.88 m³/min
  • Air consumption, under load: 0.84 m³/min
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 245 mm
  • Number of oil drops [min]: 4 Tropfen
  • Net weight: 0.83 kg
  • Air supply hose internal dia.: 8 mm
  • Exhaust direction: rear
  • Height: 39 mm

Advantage:

  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • Safe working using dead man's switch.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart