air-powered straight grinder PGAS 2/800 E-HV 80,000 RPM/110 watts

Article no.: 4007220221396
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220221396
EAN / GTIN 4007220221396
Manufacturer number 80105022

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The light and easy-to-handle air grinder is characterized by its high rotational speed. It has a detachable spindle sleeve. The drive may only be used with oil. 0.75 m exhaust hose and 1.5 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 3 mm collet, 2 keys. Due to the lever valve, the drive has a dead man's switch.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 110 Watt
  • Rotational speed: 80000 RPM
  • Collet group: 15
  • Throttle type: Lever
  • Width, metric: 23 mm
  • Air consumption, at idle: 0.27 m³/min
  • Air consumption, under load: 0.26 m³/min
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 145 mm
  • Number of oil drops [min]: 1 Tropfen
  • Net weight: 0.17 kg
  • Air supply hose internal dia.: 4.8 mm
  • Exhaust direction: rear
  • Height: 23 mm

Advantage:

  • Safe working using dead man's switch.
  • Easy guidance thanks to slim, lightweight design.
  • The elastically mounted spindle enables low-vibration working.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart