Tungsten carbide high-performance burr NON-FERROUS cylindrical with radius end WRC dia. 06x16 mm shank dia. 6 mm non-ferrous metals

Article no.: 4007220221068
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220221068
EAN / GTIN 4007220221068
Manufacturer number 21105096
L-Number L51140 41

Description

Description:

PFERD has developed the NON-FERROUS cut for general-purpose use on non-ferrous metals and fibre-reinforced plastics. This cut is characterized by its high stock removal rate. Cylindrical burr with radius end according to DIN 8032. Combination of cylindrical and ball-shaped geometries.

Feature:

  • RPM from, hard non-ferrous metals: 32000 RPM
  • RPM from, soft non-ferrous metals: 24000 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 32000 RPM
  • RPM to, hard non-ferrous metals: 48000 RPM
  • RPM to, soft non-ferrous metals: 32000 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 59000 RPM
  • Cut: NON-FERROUS
  • Dia. external, metric: 6 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 16 mm
  • Length, total: 55 mm

Advantage:

  • Very good stock removal rate when used on non-ferrous metals such as brass and copper, plastics and fibre-reinforced plastics.
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Brass
    • Bronze
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hard non-ferrous metal
    • Plastics
    • Thermoplastics
    • Zinc
    • Materials that can be worked: Brass; Bronze; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hard non-ferrous metal; Plastics; Thermoplastics; Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart