Description:
Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C. Developed specially for industrial use.
Feature:
- Packaging: Industrial packaging
- RPM, max.: 3600 RPM
- RPM, optimum, from: 1800 RPM
- RPM, optimum, to: 2700 RPM
- Width, metric: 48 mm
- Mounting system: Centre hole
- Dia. hole included in the set: AK 32-2
- Dia. hole, max.: 50.8 mm
- Dia. hole: 31.8 mm
- Dia. filament material: 0.3 mm
- Dia. external, metric: 250 mm
- Filament material: Steel wire (ST)
- Grit size: No information
- Length, filament: 50 mm
Advantage:
- High economic efficiency due to very long tool life.
- The special design enables bunching to create wide gapless rollers. This enables a uniform surface finish to be achieved.
- Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
- Highly flexible, enabling optimal adjustment to the workpiece contour.
- Long tool life through use of PFERD special wire.
Application:
- Recommendations for use: Please observe the recommended rotational speeds.
- Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
- Drive types: Stationary machines
Material:
- Materials that can be worked:
- Cast iron
- Cast steel
- Thermosetting plastics
- Elastomers
- Steel, cast steel
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Wood
- Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood
Supplied with:
- This wheel brush is supplied with adapter set AK 32-2.