Wheel brush slim crimped RBU dia. 100x12x12 mm hole SiC filament dia. 0.90 grit 180

Article no.: 4007220220870
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 4007220220870
EAN / GTIN 4007220220870
Manufacturer number 43502004
L-Number L51510 84

Description

Description:

Brushes with silicon carbide (SiC) are particularly well suited to deburring work and surface improvement. Plastic filament withstands temperatures up to 220 °C. Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces.

Feature:

  • RPM, max.: 8000 RPM
  • RPM, optimum, from: 3200 RPM
  • RPM, optimum, to: 5200 RPM
  • Width, metric: 12 mm
  • Mounting system: Centre hole
  • Dia. hole: 12 mm
  • Dia. filament material: 0.9 mm
  • Dia. external, metric: 100 mm
  • Filament material: Silicon carbide (SiC)
  • Grit size: 180
  • Length, filament: 22 mm

Advantage:

  • Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
  • The special design enables bunching to create wide gapless rollers. This enables a uniform surface finish to be achieved.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
  • Applications: Cleaning; Deburring; Roughening; Structuring (matt finishing, brush matting and satin finishing)
  • Drive types: Bench grinder; Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Thermosetting plastics
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Wood
    • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Thermosetting plastics; Other non-ferrous metals; Stainless steel (INOX); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart