Clamping bolt for small cut-off wheels with hole 10 mm shank dia. 8 mm

Article no.: 4007220219157
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Clamping flange

    Identification numbers & Classifications

    Article number 4007220219157
    EAN / GTIN 4007220219157
    Manufacturer number 33514000
    L-Number L51160 29

    Description

    Description:

    Accessory for mounting small cut-off wheels on straight grinders. Sturdy version with maximum shank breakage resistance.

    Feature:

    • PFERD type: BO 8/10 0-4
    • Clamping range from: 0 mm
    • Clamping range to: 4 mm
    • Suitable for hole diameter [mm]: 10
    • Dia. shank, metric: 8 mm

    Note:

    • Note the maximum rotational speed for the cut-off wheel and arbor – the lower speed takes precedence.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart