Clamping bolt for small cut-off wheels with hole 10 mm shank dia. 6.35 mm

Article no.: 4007220219133
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Clamping flange

Identification numbers & Classifications

Article number 4007220219133
EAN / GTIN 4007220219133
Manufacturer number 33513000
L-Number L51160 47

Description

Description:

Accessory for mounting small cut-off wheels on straight grinders. Sturdy version with maximum shank breakage resistance.

Feature:

  • PFERD type: BO 6,35/10 0-4 (1/4)
  • Clamping range from: 0 mm
  • Clamping range to: 4 mm
  • Suitable for hole diameter [mm]: 10
  • Dia. shank, metric: 6.35 mm

Note:

  • Note the maximum rotational speed for the cut-off wheel and arbor – the lower speed takes precedence.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart