Description:
The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the tool. With the backing pad, COMBICLICK tools can be used on commercially available angle grinders. The unique geometry of the cooling slots ensures high air throughput, which in turn considerably reduces the thermal load on the abrasive material and the workpiece. Compared with conventional tools, the quick-mounting system, robust holder, secure tool-locking feature and integrated cooling system together achieve a workpiece temperature that is 30 % lower, a 25 % higher stock removal rate, a 30 % longer tool life, and better utilization of the abrasive material. PFERD fibre discs are manufactured in accordance with ISO 16057 in shape A1 version F under the designation ″vulcanized fibre disc″. For aggressive grinding with maximum stock removal rate for machining non-ferrous metals. Consistently high performance due to self-sharpening ceramic oxide grain. Adhesion-reducing additives in the coating significantly reduce the chip adhesion and therefore reduce clogging of the fibre discs.
Feature:
- RPM, max.: 13300 RPM
- Abrasive: Ceramic oxide grain CO-ALU
- Dia. external, metric: 115 mm
- Grit size: 36
Advantage:
- The innovative quick-mounting system ensures convenient handling and cool grinding.
- High economic efficiency thanks to long tool life and very high stock removal rate.
- Consistent surface finish thanks to high-quality abrasives.
- Extremely quick and easy tool changes, which reduces process costs.
- Using COMBICLICK helps to avoid scratches caused by protruding clamping pieces, and exploits the abrasive material that is available.
Application:
- Recommendations for use: Use COMBICLICK fibre discs with the COMBICLICK backing pad on commercially available angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
- Applications: Deburring; Step-by-step fine grinding; Leveling; Surface work; Work on weld seams; Working on edges
- Drive types: Angle grinder; Cordless angle grinder
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Copper
- Hard aluminium alloys
- Other non-ferrous metals
- Soft aluminium alloys
- Tough aluminium alloys
- Zinc
- Materials that can be worked: Aluminium; Brass; Copper; Hard aluminium alloys; Other non-ferrous metals; Soft aluminium alloys; Tough aluminium alloys; Zinc
Supplied with:
- Please order COMBICLICK backing pads separately.
Note:
- The maximum permitted peripheral speed is 80 m/s.
- For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.