Electric motor EMER 8/90 230 volts, 9,000 RPM/710 watts

Article no.: 4007220217818
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220217818
EAN / GTIN 4007220217818
Manufacturer number 83700340
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The electric motor has a DIN 10 connection. 4 m power cable, 2 keys. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 710 Watt
  • Power output: 410 Watt
  • Rotational speed range, from: 2500 RPM
  • Rotational speed range, to: 9000 RPM
  • Voltage, from: 230 Volt
  • Width, metric: 77 mm
  • Connection coupling [DIN]: 10
  • Length, metric: 430 mm
  • Net weight: 2.03 kg
  • Height: 77 mm

Advantage:

  • Stepless rotational speed regulation.
  • Digital electronics for maintaining a constant rotational speed.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Restart protection in case of power failure (USP).

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart