Electric burnishing machine ESER 12/25 230 volts 2,500 RPM/1,200 watts

Article no.: 4007220217788
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered

Identification numbers & Classifications

Article number 4007220217788
EAN / GTIN 4007220217788
Manufacturer number 83300270

Description

Description:

The low-speed burnishing machine with spindle lock pin has high torque and stepless rotational speed regulation. It has two keyways for increased power transmission on drum tools, a drive spindle with CD-R mounting and an M14 drive spindle for mounting drum tools with female thread. 4 m power cable, hand guard, anti-vibration handle, detachable drive spindle. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 1200 Watt
  • Power output: 750 Watt
  • Rotational speed range, from: 900 RPM
  • Rotational speed range, to: 2500 RPM
  • Voltage, from: 230 Volt
  • Width, metric: 72 mm
  • Tool mounting, width: 100
  • Dia. hole, max.: 125 mm
  • Length, metric: 369 mm
  • Net weight: 3.34 kg
  • Dia. tool mounting: 19 mm
  • Height: 227 mm

Advantage:

  • Digital electronics for constant rotational speed.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Spindle lock pin.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart