Collet SPZ 95203403 1/4″

Article no.: 4007220213681
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Collet

Identification numbers & Classifications

Article number 4007220213681
EAN / GTIN 4007220213681
Manufacturer number 95203403
L-Number L51050 2022

Description

Description:

Depending on the PFERD tool selected, different collets are available. Matching collets are allocated to every drive.

Feature:

  • Collet group: 8
  • Net weight: 0.026 kg
  • Diameter: 1/4 Inch
  • Dia. external, metric: 0 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart