collet SPZ 91490019 1/8″

Article no.: 4007220195949
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet

Identification numbers & Classifications

Article number 4007220195949
EAN / GTIN 4007220195949
Manufacturer number 91490019
L-Number L51050 1105

Description

Description:

Depending on the PFERD tool selected, different collets are available. Matching collets are allocated to every drive.

Feature:

  • Collet group: 9
  • Net weight: 0.01 kg
  • Diameter: 1/8 Inch
  • Dia. external, metric: 0 mm

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart