Single-head spanner EM SW 13/64″

Article no.: 4007220188279
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 4007220188279
EAN / GTIN 4007220188279
Manufacturer number 90000274
L-Number L51050 1119

Description

Description:

PFERD offers different single-head spanners (EM) and double open-ended spanners (DW) with different widths across flats (SW). Single-head spanner, size 13/64″.

Feature:

  • PFERD type: EM SW 13/64″
  • Net weight: 0.022 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart