belt sander BSG 10/50 E belt length: 450mm x width: 50mm max. RPM 7,000

Article no.: 4007220183199
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220183199
EAN / GTIN 4007220183199
Manufacturer number 86400156
L-Number L51050 416

Description

Description:

The belt sander with elastic spindle bearing can be connected to flexible shafts without a handpiece. 1 key SKS SW 17 mm

Feature:

  • PFERD type: BSG 10/50 E G28
  • RPM, max.: 7000 RPM
  • Suitable for: BW 10, BW 12
  • Width, metric: 50 mm
  • Handpiece-side coupling dia. metric: 28 mm
  • Handpiece-side coupling G: 28
  • Length, metric: 180 mm
  • Net weight: 1.58 kg
  • Handpiece-side coupling dia. [mm]: 28
  • Height: 195 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart