CHISEL BIT FILE hand 175 mm cut 2 for sharpening edge grinding saw chains

Article no.: 4007220174975
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chainsaw file

Identification numbers & Classifications

Article number 4007220174975
EAN / GTIN 4007220174975
Manufacturer number 18801226
L-Number L51060 485

Description

Description:

Chain saw files by PFERD are used around the world for sharpening saw chains. They can be used individually with a handle or in combination with depth gauge files with the popular CHAIN SHARP chain saw sharpeners. Flat file for repairing and sharpening saw chains with angular tooth base. For edge grinding saw chains. Single cut for general sharpening tasks.

Feature:

  • PFERD type: 1215
  • Shape: Hand
  • Width, metric: 12.4 mm
  • Cut: 2
  • Length, metric: 175 mm
  • Height: 3.3 mm

Advantage:

  • The flat version can be used for sharpening the cutting edge and for lowering the depth gauge. Highly recommended for beginners.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart