Ergonomic file handle FH1 set with gauges 25/30-30/35 ° for chain saw file dia. 4.0-5.5 mm

Article no.: 4007220174906
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification numbers & Classifications

Article number 4007220174906
EAN / GTIN 4007220174906
Manufacturer number 12600030
L-Number L51060 386

Description

Description:

The set consists of an ergonomic file handle for chain saw files as well as two chain saw gauges: an angle of 25 °/30 ° and an angle of 30 °/35 °. The chain saw gauge supports consistent sharpening results by providing the correct sharpening angle. It is attached to the stud of the ergonomic file handle FH 1 KSF. The set is provided in sales-boosting individual packaging.

Feature:

  • PFERD type: SET FH1 KSSL
  • Suitable for dia. metric: 4,0 / 4,5 / 4,8 / 5,16 / 5,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart