flexible sanding stick SF-R with radius 180x19x5 mm SIC80 for general use

Article no.: 4007220172896
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-purpose file

Identification numbers & Classifications

Article number 4007220172896
EAN / GTIN 4007220172896
Manufacturer number 40110001
L-Number L51050 2333

Description

Description:

Flexible sanding sticks are excellently suited for use in engine construction and turbine construction as well as in tool and mould-making. The different grit sizes enable different surface quality levels from coarse to very fine to be successively achieved. For machining components with lots of contours, hard-to-reach areas and narrow slots.

Feature:

  • Width, metric: 19 mm
  • Abrasive: Silicon carbide SiC/C
  • Length, metric: 180 mm
  • Grit size: 80
  • Height: 5 mm

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.

Application:

  • Recommendations for use: Use the sanding sticks with moderate pressure. Optimally suited if only SiC is approved for machining, for example for drive parts in the aviation industry.
  • Applications: Deburring; Step-by-step fine grinding; Roughening; Surface work; Working on edges
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Copper
    • Thermosetting plastics
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Hardwood
    • Other non-ferrous metals
    • Plastics
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tough aluminium alloys
    • Wood
    • Materials that can be worked: Aluminium; Brass; Bronze; Copper; Thermosetting plastics; Hard aluminium alloys; Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Steel; Steel, cast steel; Thermoplastics; Titanium; Titanium alloys; Tough aluminium alloys; Wood

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart