HSS flat countersink with guide pin DIN 373 dia. 20.0 mm shank dia. 12 mm medium for through hole

Article no.: 4007220169179
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Counterbore

    Identification numbers & Classifications

    Article number 4007220169179
    EAN / GTIN 4007220169179
    Manufacturer number 25203113
    L-Number L51140 1054

    Description

    Version:

    • M

    Description:

    High-performance flat countersinks made from HSS according to DIN 373 for countersinking cylinder head and hexagon screws as well as nuts. Flat countersinks have a cylindrical design. The cylindrical pin in the relevant quality grades of fine, medium or tapping hole ensures coaxial alignment of the countersink to the bore. High-performance countersink tools for through holes with the quality grade medium (M) according to ISO 273.

    Feature:

    • RPM from, grey cast iron, white cast iron: 150 RPM
    • RPM from, hard non-ferrous metals: 230 RPM
    • RPM from, rust and acid-resistant steels: 150 RPM
    • RPM from, soft non-ferrous metals: 230 RPM
    • RPM from, steels over 700 N/mm²: 150 RPM
    • RPM from, steels up to 700 N/mm²: 150 RPM
    • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 150 RPM
    • RPM to, grey cast iron, white cast iron: 150 RPM
    • RPM to, hard non-ferrous metals: 300 RPM
    • RPM to, rust and acid-resistant steels: 230 RPM
    • RPM to, soft non-ferrous metals: 300 RPM
    • RPM to, steels over 700 N/mm²: 230 RPM
    • RPM to, steels up to 700 N/mm²: 300 RPM
    • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 230 RPM
    • Version: M
    • Dia. ball bearing: 13.5 mm
    • Diameter: 20 mm
    • Dia. shank, metric: 12.5 mm
    • Length, total: 100 mm

    Advantage:

    • Very high stock removal rate.
    • Optimum chip removal.
    • Burr-free results.
    • Long tool life.
    • Smooth operation.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. Flat countersinks with the quality grade ″medium″ are suitable for producing flat countersinks at through holes or blind holes in the tolerance range ″medium″ with extended mounting accuracy.
    • Applications: Countersinking
    • Drive types: Column drill; Tool machine; Power drill; Robot; Stationary machines

    Material:

    • Materials that can be worked:
      • Aluminium
      • Annealed cast iron
      • Black annealed cast iron (GTS, GJMB)
      • Brass
      • Bronze
      • Case-hardened steels
      • Cast iron
      • Chipboard
      • Copper
      • Thermosetting plastics
      • Elastomers
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
      • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Hard aluminium alloys
      • Hard non-ferrous metal
      • Hardwood
      • Other non-ferrous metals
      • Other
      • Plastics
      • Roller-bearing and ball-bearing steels
      • Soft aluminium alloys
      • Soft non-ferrous metal
      • Soft titanium alloys (tensile strength 500 N/mm²)
      • Soft wood
      • Stainless steel (INOX)
      • Steel
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels over 700 N/mm² (> 220 HB)
      • Steels up to 700 N/mm² (< 220 HB)
      • Thermoplastics
      • Titanium
      • Titanium alloys
      • Tool steels
      • Tough aluminium alloys
      • White annealed cast iron (GTW, GJMW)
      • Wood
      • Zinc
      • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Case-hardened steels; Cast iron; Chipboard; Copper; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Other; Plastics; Roller-bearing and ball-bearing steels; Soft aluminium alloys; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; Tough aluminium alloys; White annealed cast iron (GTW, GJMW); Wood; Zinc

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart