diamond cut-off wheel D1A1R 50x2.0x6.0mm D357 (coarse) with protective segment for GRP/CRP

Article no.: 4007220168530
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220168530
EAN / GTIN 4007220168530
Manufacturer number 68405063
L-Number L51220 29

Description

Description:

Electroplated diamond cut-off wheels are used for both wet and dry grinding. Electroplated diamond cut-off wheels are used for cutting hard materials such as tungsten carbide or ceramics and fibre-reinforced plastics (GRP/CRP). They are characterized by their particularly efficient cutting performance because of their large chip spaces.

Feature:

  • Protective segment per side: 3
  • Shape: G
  • Width, metric: 2 mm
  • Blade thickness: 1 mm
  • Dia. hole: 6 mm
  • Dia. external, metric: 50 mm
  • Grit size: D 357

Advantage:

  • The continuous coating with protective segments facilitates optimum free-cutting.

Application:

  • Recommendations for use: The coarse grit size D 357 is suitable for cutting pre-sintered ceramic, and trimming and cutting fibre-reinforced plastics (GRP/CRP) to size.
  • Applications: Cutting; Cutting out holes; Trimming
  • Drive types: Flexible shaft drive; Robot; Straight grinder

Material:

  • Materials that can be worked:
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Technical ceramics
    • Materials that can be worked: Fibre-reinforced thermosetting plastics (GRP, CRP); Technical ceramics

Supplied with:

  • Customer-specific tool solutions are available on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart