Sharpening block 200x25 mm DSB for sharpening diamond cut-off wheels

Article no.: 4007220168332
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing stick

Identification numbers & Classifications

Article number 4007220168332
EAN / GTIN 4007220168332
Manufacturer number 68075025
L-Number L51160 90

Description

Description:

The sharpening block is used to resharpen metal-bonded diamond cut-off wheels (e.g. after cutting lubricating materials).

Feature:

  • Width, metric: 50 mm
  • Abrasive: Silicon carbide SiC/C
  • Length, metric: 200 mm
  • Grit size: 80
  • Height: 25 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart