Spiral drill set 19-piece INOX HSSE N DIN 338 for tough and hard materials

Article no.: 4007220168196
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 4007220168196
EAN / GTIN 4007220168196
Manufacturer number 25203703
L-Number L51140 849

Description

Version:

  • INOX

Description:

The set contains 19 HSS spiral drills in the INOX in HSSE-Co5 (M35) type for industrial uses. The sturdy plastic box protects the tools from dirt and damage. The securing of the HSS spiral drills facilitates the selection and withdrawal of the tools.

Feature:

  • Number, content: 19 Stück
  • PFERD type: SET SPB DIN 338 HSSE N 1-10 INOX 19TLG
  • Version: INOX
  • Spiral angle, from: 36 °
  • Angle: 135 °

Advantage:

  • Very good chip removal.
  • High concentricity.
  • Exact centring and low feed force thanks to cross grinding.
  • Particularly well suited for tough and hard materials, such as alloyed and high-strength steel, stainless steel (INOX).
  • Robust tip profile.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart