Spiral drill set 25-piece STEEL HSSG N DIN 338 universal

Article no.: 4007220168189
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 4007220168189
EAN / GTIN 4007220168189
Manufacturer number 25203702
L-Number L51140 844

Description

Version:

  • STEEL

Description:

The set contains 25 HSS spiral drills in the STEEL in HSSG (M2) type for industrial uses. The sturdy plastic box protects the tools from dirt and damage. The securing of the HSS spiral drills facilitates the selection and withdrawal of the tools.

Feature:

  • Number, content: 25 Stück
  • PFERD type: SET SPB DIN 338 HSSG N 1-13 STEEL 25TLG
  • Version: STEEL
  • Spiral angle, from: 24 °
  • Spiral angle, to: 30 °
  • Angle: 118 °

Advantage:

  • Very good chip removal.
  • High concentricity.
  • Exact centring and low feed force thanks to cross grinding.
  • Suitable for general use on steel, cast steel, grey cast iron, annealed cast iron, bronze, brass, aluminium.
  • Easy centring.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart