POLIFAN flap disc PFF 115x22.23 mm flat A40 Performance Line SG STEELOX steel/stainless steel

Article no.: 4007220167496
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 4007220167496
EAN / GTIN 4007220167496
Manufacturer number 67604115
L-Number L51120 77

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. POLIFAN flap disc for steel and stainless steel (INOX) with high stock removal rate and very long tool life.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: PFF / A / T27
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 115 mm
  • Grit size: 40

Advantage:

  • Fast work progress and high economic efficiency thanks to the good stock removal rate.
  • Fewer tool changes due to the very long tool life.

Application:

  • Applications: Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart