Spiral drill STEEL dia. 8.5 mm HSS-G N DIN 338 118 ° universal

Article no.: 4007220167137
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 4007220167137
    EAN / GTIN 4007220167137
    Manufacturer number 25203537
    L-Number L51140 882

    Description

    Version:

    • STEEL

    Description:

    Drilling tools with cross grinding for industrial uses. Fully ground, right-hand turning versions that produce precise drill holes thanks to their high concentricity and exact centring. PFERD offers spiral drills in the STEEL (118 ° point angle) and INOX (135 ° point angle) versions. High-performance drilling tools in the STEEL in HSSG (M2) version for industrial uses. Fully ground right-hand turning version with cross grinding that produces precise drill holes thanks to their high concentricity and exact centring.

    Feature:

    • RPM from, grey cast iron, white cast iron: 375 RPM
    • RPM from, hard non-ferrous metals: 937 RPM
    • RPM from, soft non-ferrous metals: 1124 RPM
    • RPM from, steels over 700 N/mm²: 749 RPM
    • RPM from, steels up to 700 N/mm²: 937 RPM
    • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 562 RPM
    • RPM to, grey cast iron, white cast iron: 937 RPM
    • RPM to, hard non-ferrous metals: 1873 RPM
    • RPM to, soft non-ferrous metals: 2248 RPM
    • RPM to, steels over 700 N/mm²: 937 RPM
    • RPM to, steels up to 700 N/mm²: 1311 RPM
    • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 1499 RPM
    • Version: STEEL
    • Diameter: 8.5 mm
    • Spiral angle, from: 25 °
    • Spiral angle, to: 30 °
    • Angle: 118 °
    • Flute length: 75 mm
    • Length, total: 117 mm

    Advantage:

    • Suitable for general use on steel, cast steel, grey cast iron, annealed cast iron, bronze, brass, aluminium.
    • Easy centring.
    • Long tool life.
    • Very good chip removal.
    • High concentricity.

    Application:

    • Recommendations for use: Observe the recommended rotational speeds. When drilling metals, use a high-quality cutting oil or cooling lubricant, if possible. This facilitates smooth running and extends the drill tool life. Exception: when working on aluminium, use kerosene instead of cutting oil. When working on stainless steel (INOX), remove any particles that break away from the workpiece in order to avoid corrosion. Clean the workpiece chemically or mechanically (etching/polishing, etc.).
    • Applications: Drilling
    • Drive types: Column drill; Tool machine; Power drill; Robot; Stationary machines

    Material:

    • Materials that can be worked:
      • Aluminium
      • Annealed cast iron
      • Black annealed cast iron (GTS, GJMB)
      • Brass
      • Bronze
      • Case-hardened steels
      • Cast iron
      • Cast steel
      • Casting scale
      • Chipboard
      • Copper
      • Ductile cast iron
      • Thermosetting plastics
      • Elastomers
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
      • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Hard non-ferrous metal
      • Hardwood
      • Other non-ferrous metals
      • Other
      • Plastics
      • Roller-bearing and ball-bearing steels
      • Soft non-ferrous metal
      • Soft titanium alloys (tensile strength 500 N/mm²)
      • Soft wood
      • Steel
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels over 700 N/mm² (> 220 HB)
      • Steels up to 700 N/mm² (< 220 HB)
      • Thermoplastics
      • Titanium
      • Titanium alloys
      • Tool steels
      • White annealed cast iron (GTW, GJMW)
      • Wood
      • Zinc
      • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Case-hardened steels; Cast iron; Cast steel; Casting scale; Chipboard; Copper; Ductile cast iron; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Other; Plastics; Roller-bearing and ball-bearing steels; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; White annealed cast iron (GTW, GJMW); Wood; Zinc

    Note:

    • Wear eye protection!
    • Follow the safety instructions!

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart