Stationary cut-off wheel T 600x8.0x60 mm ″hard″ HD CAST+STEEL for cast material/steel 100 m/s

Article no.: 4007220166437
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 638.55 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 4007220166437
Copy
EAN / GTIN 4007220166437
Copy
Manufacturer number 4007220166437
Copy
L-Number L51070 263
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The PFERD product range provides tools for the most demanding cutting work with its stationary cut-off wheels. Stationary cut-off wheels are available in a variety of versions and dimensions. Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. Tool for the highest cutting work demands. Particularly suitable for cutting risers and sprues. Specially developed for use in foundries.

Feature:

  • Maximum operating speed, max.: 100 m/s
  • RPM, max.: 3200 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 8 mm
  • Dia. hole: 60 mm
  • Abrasive: ZA
  • Dia. external, metric: 600 mm
  • Hardness: R (hard)

Advantage:

  • Ultimate economic efficiency due to optimum tool life.
  • Fast work progress thanks to excellent cutting characteristics.

Application:

  • Applications: Cutting; Cutting of large cross sections; Cutting of pipes; Cutting of profiles; Cutting of solid material
  • Drive types: HEAVY DUTY cutting machine; Stationary machines

Material:

  • Materials that can be worked:
    • Cast iron
    • Steel
    • Materials that can be worked: Cast iron; Steel

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart