HSS conical and deburring countersink 90 ° dia. 5.3 mm shank dia. 4 mm DIN 335 C

Article no.: 4007220166369
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 4007220166369
EAN / GTIN 4007220166369
Manufacturer number 25202102
L-Number L51140 1060

Description

Version:

  • HSS

Description:

Conical countersinks from PFERD are characterized by their particularly sharp blades that are able to achieve very good results, even at low cutting speeds. High-performance countersink tools with a countersink angle of 90° for countersinking 90° screws for all common materials such as steel, cast steel and non-ferrous metals.

Feature:

  • RPM from, grey cast iron, white cast iron: 640 RPM
  • RPM from, rust and acid-resistant steels: 640 RPM
  • RPM from, soft non-ferrous metals: 960 RPM
  • RPM from, steels up to 700 N/mm²: 960 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 640 RPM
  • RPM to, grey cast iron, white cast iron: 640 RPM
  • RPM to, rust and acid-resistant steels: 960 RPM
  • RPM to, soft non-ferrous metals: 1280 RPM
  • RPM to, steels up to 700 N/mm²: 1280 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 960 RPM
  • Version: HSS
  • Diameter: 5.3 mm
  • Dia. shank, metric: 4 mm
  • Angle: 90 °
  • Length, total: 40 mm

Advantage:

  • Very high stock removal rate and optimum chip removal.
  • Burr-free results even at low cutting speeds.
  • Long tool life.
  • High workpiece surface quality.

Application:

  • Recommendations for use: Use cutting oil or compressed air as a coolant/lubricant. Particularly well suited for producing countersinks for 90° screws.
  • Applications: Countersinking
  • Drive types: Column drill; Tool machine; Power drill; Robot; Stationary machines

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Brass
    • Bronze
    • Cast iron
    • Chipboard
    • Copper
    • Thermosetting plastics
    • Elastomers
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Hardwood
    • Other non-ferrous metals
    • Other
    • Plastics
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Soft wood
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels up to 700 N/mm² (< 220 HB)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tool steels
    • Tough aluminium alloys
    • White annealed cast iron (GTW, GJMW)
    • Wood
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Cast iron; Chipboard; Copper; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Other; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; Tough aluminium alloys; White annealed cast iron (GTW, GJMW); Wood; Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart