Stationary cut-off wheel T 350x4.0x25.4 mm ″medium-hard″ HD STEEL for steel 100 m/s

Article no.: 4007220166284
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220166284
EAN / GTIN 4007220166284
Manufacturer number 66323625

Description

Description:

The PFERD product range provides tools for the most demanding cutting work with its stationary cut-off wheels. Stationary cut-off wheels are available in a variety of versions and dimensions. Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. Tool for the highest cutting work demands. Particularly suitable for use in finishing work.

Feature:

  • Maximum operating speed, max.: 100 m/s
  • RPM, max.: 5500 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 4 mm
  • Dia. hole: 25.4 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 350 mm
  • Hardness: Q (medium-hard)

Advantage:

  • Ultimate economic efficiency due to optimum tool life.
  • Fast work progress thanks to excellent cutting characteristics.

Application:

  • Applications: Cutting; Cutting of large cross sections; Cutting of pipes; Cutting of profiles; Cutting of solid material
  • Drive types: HEAVY DUTY cutting machine; Stationary machines

Material:

  • Materials that can be worked:
    • Steel
    • Materials that can be worked: Steel

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart