small cut-off wheel EHT 65x1.4x10mm flat Performance Line SG STEELOX for steel/stainless steel

Article no.: 4007220165720
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220165720
EAN / GTIN 4007220165720
Manufacturer number 65506011
L-Number L51080 72

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. PFERD offers small cut-off wheels for straight grinders in various dimensions. The general-purpose cut-off wheels are suited to cutting steel, stainless steel (INOX), cast iron, aluminium and other materials. General-purpose cut-off wheel for use on straight grinders with high cutting performance and maximum tool life.

Feature:

  • RPM, max.: 23500 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 1.4 mm
  • Dia. hole: 10 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 65 mm

Advantage:

  • Ideal for hard-to-reach areas.
  • General-purpose cut-off wheel for many different materials.
  • Fast work progress thanks to good cutting performance.
  • Maximum economic efficiency due to maximum tool life.

Application:

  • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Cast iron
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Aluminium; Cast iron; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Stainless steel (INOX); Steel

Supplied with:

  • Please order compatible arbor separately.

Note:

  • Note the maximum rotational speed for the cut-off wheel and arbor – the lower speed takes precedence.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart