Small cut-off wheel EHT 40x2.0x6 mm flat Performance Line SG STEELOX for steel/stainless steel

Article no.: 4007220165652
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 4007220165652
    EAN / GTIN 4007220165652
    Manufacturer number 65504020
    L-Number L51080 197

    Description

    Description:

    The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. PFERD offers small cut-off wheels for straight grinders in various dimensions. The general-purpose cut-off wheels are suited to cutting steel, stainless steel (INOX), cast iron, aluminium and other materials. General-purpose cut-off wheel for use on straight grinders with high cutting performance and maximum tool life.

    Feature:

    • RPM, max.: 38200 RPM
    • Shape: EHT / 41 / T1
    • Width, metric: 2 mm
    • Dia. hole: 6 mm
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 40 mm

    Advantage:

    • Ideal for hard-to-reach areas.
    • General-purpose cut-off wheel for many different materials.
    • Fast work progress thanks to good cutting performance.
    • Maximum economic efficiency due to maximum tool life.

    Application:

    • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Cast iron
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Nickel or titanium-based superalloys
      • Other non-ferrous metals
      • Stainless steel (INOX)
      • Steel
      • Materials that can be worked: Aluminium; Cast iron; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Stainless steel (INOX); Steel

    Supplied with:

    • Please order compatible arbor separately.

    Note:

    • Note the maximum rotational speed for the cut-off wheel and arbor – the lower speed takes precedence.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart