Grinding wheel ER 70x10.5x10 mm Performance Line SG for steel/stainless steel/cast material

Article no.: 4007220165515
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel roller fabric, slit

Identification numbers & Classifications

Article number 4007220165515
EAN / GTIN 4007220165515
Manufacturer number 65307101
L-Number L51070 240

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Grinding wheel with high grinding performance and good tool life for work in hard-to-reach areas.

Feature:

  • RPM, max.: 21800 RPM
  • Shape: ER / 1 / T1
  • Width, metric: 10.5 mm
  • Dia. hole: 10 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 70 mm

Advantage:

  • High grinding performance.
  • Good tool life.

Application:

  • Applications: Chamfering; Deburring; Grouting; Work on weld seams
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Cast iron; Cast steel; Stainless steel (INOX); Steel

Note:

  • Can be used with mounted arbor on straight grinders up to the maximum rotational speed of the arbor.
  • Use only for peripheral grinding.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart