Grinding wheel ER 50x10.5x10 mm Performance Line SG for steel/stainless steel/cast material

Article no.: 4007220165492
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flap wheel roller fabric, slit

    Identification numbers & Classifications

    Article number 4007220165492
    EAN / GTIN 4007220165492
    Manufacturer number 65305101
    L-Number L51160 58

    Description

    Description:

    The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Grinding wheel with high grinding performance and good tool life for work in hard-to-reach areas.

    Feature:

    • RPM, max.: 30600 RPM
    • Shape: ER / 1 / T1
    • Width, metric: 10.5 mm
    • Dia. hole: 10 mm
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 50 mm

    Advantage:

    • High grinding performance.
    • Good tool life.

    Application:

    • Applications: Chamfering; Deburring; Grouting; Work on weld seams
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Cast iron
      • Cast steel
      • Stainless steel (INOX)
      • Steel
      • Materials that can be worked: Cast iron; Cast steel; Stainless steel (INOX); Steel

    Note:

    • Can be used with mounted arbor on straight grinders up to the maximum rotational speed of the arbor.
    • Use only for peripheral grinding.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart