Cup wheel ETT 110x20x22.23 mm C16 Performance Line SG CAST+STONE for cast material/stone

Article no.: 4007220164808
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 4007220164808
EAN / GTIN 4007220164808
Manufacturer number 63518222
L-Number L51160 51

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Cup wheel for cast iron, concrete and stone with high grinding performance and good tool life.

Feature:

  • Maximum operating speed, max.: 50 m/s
  • RPM, max.: 8600 RPM
  • Shape: ETT / 11 / T11
  • Wall thickness: 20 mm
  • Width, metric: 55 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 110 mm
  • Grit size: 16

Advantage:

  • High grinding performance.
  • Good tool life.

Application:

  • Applications: Chamfering; Deburring; Surface grinding
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Stone
    • Concrete
    • Materials that can be worked: Cast iron; Stone; Concrete

Note:

  • The permissible maximum operating speed is 50 m/s.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart