Spiral drill STEEL dia. 1 mm HSS-G N DIN 338 118 ° universal

Article no.: 4007220164570
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 4007220164570
EAN / GTIN 4007220164570
Manufacturer number 25203510
L-Number L51140 854

Description

Version:

  • STEEL

Description:

Drilling tools with cross grinding for industrial uses. Fully ground, right-hand turning versions that produce precise drill holes thanks to their high concentricity and exact centring. PFERD offers spiral drills in the STEEL (118 ° point angle) and INOX (135 ° point angle) versions. High-performance drilling tools in the STEEL in HSSG (M2) version for industrial uses. Fully ground right-hand turning version with cross grinding that produces precise drill holes thanks to their high concentricity and exact centring.

Feature:

  • RPM from, grey cast iron, white cast iron: 3185 RPM
  • RPM from, hard non-ferrous metals: 7962 RPM
  • RPM from, soft non-ferrous metals: 9554 RPM
  • RPM from, steels over 700 N/mm²: 6369 RPM
  • RPM from, steels up to 700 N/mm²: 7962 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 4777 RPM
  • RPM to, grey cast iron, white cast iron: 7962 RPM
  • RPM to, hard non-ferrous metals: 15924 RPM
  • RPM to, soft non-ferrous metals: 19108 RPM
  • RPM to, steels over 700 N/mm²: 7962 RPM
  • RPM to, steels up to 700 N/mm²: 11146 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 12739 RPM
  • Version: STEEL
  • Diameter: 1 mm
  • Spiral angle, from: 25 °
  • Spiral angle, to: 30 °
  • Angle: 118 °
  • Flute length: 12 mm
  • Length, total: 34 mm

Advantage:

  • Suitable for general use on steel, cast steel, grey cast iron, annealed cast iron, bronze, brass, aluminium.
  • Easy centring.
  • Long tool life.
  • Very good chip removal.
  • High concentricity.

Application:

  • Recommendations for use: Observe the recommended rotational speeds. When drilling metals, use a high-quality cutting oil or cooling lubricant, if possible. This facilitates smooth running and extends the drill tool life. Exception: when working on aluminium, use kerosene instead of cutting oil. When working on stainless steel (INOX), remove any particles that break away from the workpiece in order to avoid corrosion. Clean the workpiece chemically or mechanically (etching/polishing, etc.).
  • Applications: Drilling
  • Drive types: Column drill; Tool machine; Power drill; Robot; Stationary machines

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Brass
    • Bronze
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Casting scale
    • Chipboard
    • Copper
    • Ductile cast iron
    • Thermosetting plastics
    • Elastomers
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hard non-ferrous metal
    • Hardwood
    • Other non-ferrous metals
    • Other
    • Plastics
    • Roller-bearing and ball-bearing steels
    • Soft non-ferrous metal
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Soft wood
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tool steels
    • White annealed cast iron (GTW, GJMW)
    • Wood
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Case-hardened steels; Cast iron; Cast steel; Casting scale; Chipboard; Copper; Ductile cast iron; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Other; Plastics; Roller-bearing and ball-bearing steels; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; White annealed cast iron (GTW, GJMW); Wood; Zinc

Note:

  • Wear eye protection!
  • Follow the safety instructions!

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart