Cut-off wheel EH 230x3.2x22.23 mm depressed centre Uni. Line PSF ALU+STONE for aluminium/non-ferrous metals/stone

Article no.: 4007220163627
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220163627
EAN / GTIN 4007220163627
Manufacturer number 61824222
L-Number L51080 68

Description

Description:

The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Cut-off wheel for non-ferrous metals and mineral materials with high cutting performance and good tool life.

Feature:

  • RPM, max.: 6600 RPM
  • Shape: EH / 42 / T27
  • Width, metric: 3.2 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 230 mm

Advantage:

  • Fast work progress thanks to good cutting performance.
  • High economic efficiency due to good tool life.
  • Width of 1.0 mm is also ideal for cordless angle grinders.

Application:

  • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Cast iron
    • Other non-ferrous metals
    • Stone
    • Tiles
    • Titanium
    • Titanium alloys
    • Concrete
    • Materials that can be worked: Aluminium; Cast iron; Other non-ferrous metals; Stone; Tiles; Titanium; Titanium alloys; Concrete

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart