Cut-off wheel EH 115x2.4x22.23 mm depressed centre Universal Line PSF STEEL for steel

Article no.: 4007220163528
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 4007220163528
    EAN / GTIN 4007220163528
    Manufacturer number 61740122
    L-Number L51080 194

    Description

    Description:

    The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Cut-off wheel for steel with high cutting performance and good tool life.

    Feature:

    • RPM, max.: 13300 RPM
    • Shape: EH / 42 / T27
    • Width, metric: 2.4 mm
    • Dia. hole: 22.23 mm
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 115 mm

    Advantage:

    • Fast work progress thanks to good cutting performance.
    • High economic efficiency due to good tool life.

    Application:

    • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
    • Drive types: Angle grinder

    Material:

    • Materials that can be worked:
      • Steel
      • Materials that can be worked: Steel

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart