Cut-off wheel cut-off grinder EHT 300x4.0x25.4 mm SG STEEL for steel (80 m/s)

Article no.: 4007220162484
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220162484
EAN / GTIN 4007220162484
Manufacturer number 61329325

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. PFERD offers cut-off wheels for petrol cutters and electric cut-off grinders in a variety of designs and dimensions. The robust cut-off wheels are suited to cutting steel, stone, concrete, cast iron and other materials. Cut-off wheel for use on petrol cutters and cut-off grinders with high cutting performance and maximum tool life.

Feature:

  • Maximum operating speed, max.: 80 m/s
  • RPM, max.: 5100 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 4 mm
  • Dia. hole: 25.4 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 300 mm

Advantage:

  • Fast work progress thanks to good cutting performance.
  • Maximum economic efficiency due to maximum tool life.

Application:

  • Applications: Cutting
  • Drive types: Electric angle grinder; Petrol cutter

Material:

  • Materials that can be worked:
    • Cast iron
    • Steel
    • Materials that can be worked: Cast iron; Steel

Note:

  • Observe the maximum operating speed of the petrol cutter/cut-off grinder and select the suitable cut-off wheel.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart