cut-off wheel cut-off grinder EHT 300x4.0x20mm SG STEEL for steel (80 m/s)

Article no.: 4007220162460
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 4007220162460
    EAN / GTIN 4007220162460
    Manufacturer number 61329320
    L-Number L51080 102

    Description

    Description:

    The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. PFERD offers cut-off wheels for petrol cutters and electric cut-off grinders in a variety of designs and dimensions. The robust cut-off wheels are suited to cutting steel, stone, concrete, cast iron and other materials. Cut-off wheel for use on petrol cutters and cut-off grinders with high cutting performance and maximum tool life.

    Feature:

    • Maximum operating speed, max.: 80 m/s
    • RPM, max.: 5100 RPM
    • Shape: EHT / 41 / T1
    • Width, metric: 4 mm
    • Dia. hole: 20 mm
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 300 mm

    Advantage:

    • Fast work progress thanks to good cutting performance.
    • Maximum economic efficiency due to maximum tool life.

    Application:

    • Applications: Cutting
    • Drive types: Electric angle grinder; Petrol cutter

    Material:

    • Materials that can be worked:
      • Cast iron
      • Steel
      • Materials that can be worked: Cast iron; Steel

    Note:

    • Observe the maximum operating speed of the petrol cutter/cut-off grinder and select the suitable cut-off wheel.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart